GEDORE 2 AR 1 2AR EXTENTION TUBE 2 32-41 610MM
Extension pipe for 2 A 32-41-2 AR 1
See technical informationSee documentsReferences
Gedore:2 AR 1
Rubix:80066161
Manufacturer :6048790
EAN:4010886604878


Technical specifications
| Square drive adapter | voor opsteekringsleutels/ring spanner no. 2 a (32-41) '' |
|---|---|
| Length | 610 mm |
Documents
Product details : GEDORE 2 AR 1 2AR EXTENTION TUBE 2 32-41 610MM
Extension tube 2 A 32 - 41, 610 mm, d 22 mm For ring spanner No. 2 A, steel tube, chrome-plated For extending the lever arm and applying higher forces
Strengths
•For single ended ring spanner No. 2 A
Ideal for extending the lever arm and applying higher forces
Tubular steel, chrome-plated
Ideal for extending the lever arm and applying higher forces
Tubular steel, chrome-plated
Technical specifications
Attributes
| Square drive adapter | voor opsteekringsleutels/ring spanner no. 2 a (32-41) '' |
|---|---|
| Length | 610 mm |
| Square (inch) | 7/8 '' |
Show UNSPSC/ECL@SS
£ 41.81 excl. VAT
/ Each
£ 50.17 incl. VAT
- Delivery usually within ( 8 ) days