OPTIBELT SPB 2720 1701792

SK High Performance Wedge Belt

See technical information
References
Optibelt:SPB 2720
Rubix:266A2706
Manufacturer :1701792
EAN:4014486501346
brand logo
Technical specifications
Profilespb
Upper width16.3 mm
Pitch length2720 mm
See all Specifications

Product details : OPTIBELT SPB 2720 1701792


Set constant S=C Plus

The wrapped optibelt SK wedge belt has the characteristics of the excellent Optibelt S=C Plus with an efficiency of almost 97 % and can be used in the set without further measurements.


Replacing a classic profile

In the case of existing drives with a classic profile, e. g. B/17, this can be replaced by the SPB wedge belt profile. A prerequisite for this is the observance of the minimum disc diameter, which is higher than that of the classic V-belt due to its increased design for wedge belt of the same width. Pulleys suitable for wedge belts must also be used.

Strengths

  • Wrapped wedge belts according to DIN/ISO/BS
  • Superior price-performance ratio
  • Excellent running properties
  • Low maintenance costs
  • Considerable energy-saving
  • For use in sets without further measurement
  • High efficiency
  • Technical specifications


    Attributes
    Logistic Weight530 g
    Profilespb
    Upper width16.3 mm
    Pitch length2720 mm
    Interior length2660 mm
    Outer length2742 mm
    Thickness13 mm
    Show UNSPSC/ECL@SS
    £ 26.04 excl. VAT
    / Each
    £ 31.25 incl. VAT
    • Usually arrives within 14 working days