Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE 889409 SPA807 WRAPPED WEDGE BELT 2.0
MECALINE 889409 SPA807 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPA807E - 889409
rubix:
255A0687
manufacturer :
889409
ean:
3660338419621
Technical specifications
Profile
SPA
Pitch length
807
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 889409 SPA807 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPA
Pitch length
807
mm
Upper width
13
mm
Height
10
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.01
excl. VAT
/
Each
£
1.21
incl. VAT
Usually arrives within 14 working days
Select variants (141)
Add to cart
Check our products from related categories
OPTIBELT SPZ 1037 1796846
GATES SUPER HC VBELT SPZ662 SUPERHC
GATES PREDATOR BELT SPBP2500
MECALINE SPA3182 WRAPPED WEDGE BELT 2.0
OPTIBELT SPZ 912 1653270
WEDGE BELT SPA SECTION SPA1000
GATES 9624-62800 SPZ2800 DELTA NARROW
MECALINE SPB3350 SPB Wrapped Wedge Belt
MECALINE SPA1120 WRAPPED WEDGE BELT 2.0
GATES 9333-01582 SPA1582 SUPERHC
GATES 9624-62000 SPZ2000 DELTA NARROW
OPTIBELT SPA 882 1757258
GATES 9333-02482 SUPER HC SPA2482
GATES 9625-60832 SPA832 DELTA NARROW
GATES SUPER HC VBELT SPZ1000 SUPERHC