References
Superseded Ref:857661
Mecaline:SPA1907E - 889343
Rubix:243A4265
Manufacturer :889343
EAN:3660338418969

Documents
Product details : MECALINE SPA1907 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 1907 mm |
| Interior length | 1862 mm |
| Outer length | 1925 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 12.12 excl. VAT
/ Each
£ 14.54 incl. VAT
- In stock: Next day delivery
