OPTIBELT SPB 45007700 WEDGEBELT SPB ENV SPB4500E
SK High Performance Wedge Belt
See technical informationReferences
Optibelt:SPB 4500
Rubix:210A0048
Manufacturer :1526141
EAN:4014486079081




Product details : OPTIBELT SPB 45007700 WEDGEBELT SPB ENV SPB4500E
Set constant S=C Plus
The wrapped optibelt SK wedge belt has the characteristics of the excellent Optibelt S=C Plus with an efficiency of almost 97 % and can be used in the set without further measurements.
Replacing a classic profile
In the case of existing drives with a classic profile, e. g. B/17, this can be replaced by the SPB wedge belt profile. A prerequisite for this is the observance of the minimum disc diameter, which is higher than that of the classic V-belt due to its increased design for wedge belt of the same width. Pulleys suitable for wedge belts must also be used.
Strengths
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 81x418x418 mm |
|---|---|
| Logistic Weight | 878 g |
| Profile | spb |
| Upper width | 16.3 mm |
| Pitch length | 4500 mm |
| Interior length | 4440 mm |
| Outer length | 4522 mm |
| Thickness | 13 mm |
Show UNSPSC/ECL@SS
£ 46.84 excl. VAT
/ Each
£ 56.21 incl. VAT
- Usually arrives within 14 working days
