References
Superseded Ref:857663
Mecaline:SPA1950E - 889346
Rubix:243A4267
Manufacturer :889346
EAN:3660338418990

Documents
Product details : MECALINE SPA1950 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 1950 mm |
| Interior length | 1905 mm |
| Outer length | 1968 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 12.39 excl. VAT
/ Each
£ 14.87 incl. VAT
- In stock: Next day delivery
