References
Mecaline:SPA1500E - 889318
Rubix:243A4241
Manufacturer :889318
EAN:3660338418716

Documents
Product details : MECALINE SPA1500 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 1500 mm |
| Interior length | 1455 mm |
| Outer length | 1518 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 9.53 excl. VAT
/ Each
£ 11.44 incl. VAT
- In stock: Next day delivery
