References
Optibelt:SPZ 1450
Rubix:266A0131
Manufacturer :1541719
EAN:4014486501674



Product details : OPTIBELT SPZ 1450 1541719
Set constant S=C Plus
The wrapped optibelt SK wedge belt has the characteristics of the excellent Optibelt S=C Plus with an efficiency of almost 97 % and can be used in the set without further measurements.
Replacing a classic profile
In the case of existing drives with a classic profile, e. g. B/17, this can be replaced by the SPB wedge belt profile. A prerequisite for this is the observance of the minimum disc diameter, which is higher than that of the classic V-belt due to its increased design for wedge belt of the same width. Pulleys suitable for wedge belts must also be used.
Strengths
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 9.7 mm |
| Pitch length | 1450 mm |
| Interior length | 1412 mm |
| Outer length | 1463 mm |
| Thickness | 8 mm |
| Sheathed | yes |
| Series | sk |
| Shape of teeth | smooth (unnotched, fabric-wrapped) |
| Material | rubber (sbr/nr) core and cover, polyester tensile cord, fabric-wrapped (rubber-impregnated cover fabric) |
| Min. Operation temperature | -40 °C |
| Max. Operation temperature | 70 °C |
| Minimum Pulley Diameter | 63 mm |
Show UNSPSC/ECL@SS
£ 7.30 excl. VAT
/ Each
£ 8.76 incl. VAT
- Usually arrives within 14 working days
