References
Superseded Ref:873640
Mecaline:SPC2120E - 889511
Rubix:243A4406
Manufacturer :889511
EAN:3660338420641

Documents
Product details : MECALINE SPC2120 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 2120 mm |
| Interior length | 2037 mm |
| Outer length | 2150 mm |
| Thickness | 18 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 24.54 excl. VAT
/ Each
£ 29.45 incl. VAT
- In stock: Next day delivery
