References
Gates:SPC5800 SUPERHC
Rubix:270A0165
Manufacturer :933505800
EAN:5414465690426



Documents
Product details : GATES 933505800 SUPER HC V-BELT SPC5800
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 5800 mm |
| Interior length | 5800 mm |
| Outer length | 5830 mm |
| Thickness | 18 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 128.17 excl. VAT
/ Each
£ 153.80 incl. VAT
- Usually arrives within 14 working days
