Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Accessories for foot protection
Socks
GISS 855251 SOCKS G-SOCK 1 SIZE 43-46 PACK OF 12
GISS 855251 SOCKS G-SOCK 1 SIZE 43-46 PACK OF 12
Socks g sock 1
References
giss:
855251
rubix:
216A6435
ean:
3660338106989
Technical specifications
EU shoe size
43/46
Colour
Black
Main material
Other
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS 855251 SOCKS G-SOCK 1 SIZE 43-46 PACK OF 12
Bamboo (85%) and Spandex (15%) socks. Reinforced underside of foot, from the heel to the toe. Restrains sweat. Extremely soft. .
Size: 39-42 and 43-46 .
Sold by batch of 12 pairs. .
Technical specifications
Attributes
EU shoe size
43/46
Colour
Black
Main material
Other
Material
85 % bamboo / 15 % spandex
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.32
excl. VAT
/
Each
£
60.38
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
JALAS 8220 SOCK BLACK EU39-41 UK6-7
GISS 855254 G SOCK 2 SOCKS BLACK SIZE 43-46 PACK OF 12
JALAS 8203 SOCK BLACK EU44-45 UK10-10.5
MASCOT 50453 MANICA SOCKS BLACK EU44-48 UK10-13 PACK OF 3
JALAS 8203 SOCK BLACK EU42-43 UK8-9
MASCOT 50404 LUBANGO SOCKS BLACK/D'ANTH EU39-43 UK6-9
JALAS 8205 SOCK BLACK/GREY EU36-38 UK3-5
JALAS 8222 SOCK BLACK/GREY/RED EU36-38 UK3-5
JALAS 8222 SOCK BLACK/GREY/RED EU44-45 UK10-10.5
JALAS 8203 SOCK BLACK EU46-47 UK11-12
BEESWIFT TSLL THERMAL TERRY SOCK LONG BLACK
MASCOT 50411 MASERU SOCKS BLACK/D'ANTH EU39-43 UK6-9
JALAS 8223 SOCK BLACK/GREY/RED EU42-43 UK8-9
JALAS 8214 FLAME RETARDANT SOCK BLACK/RED EU46-47 UK11-12
JALAS 4700 SOCK GREY EU38-40 UK5-6.5