References
SKF:PHE 40GCCOVER
Rubix:220A5032
EAN:7316572624548

Product details : SKF PHE40-GC-COVER COUPLING COVER
Unparalleled high torque coupling, wide range of bore capacities. Torque ranges up to 1,391kNm, (1,025,947 lbf-ft). Bores sizes to 525mm (21in) as standard. An economical, high performance choice.
Technical specifications
Attributes
| Logistic Weight | 12 500 g |
|---|---|
| Type | cover sleeve |
Show UNSPSC/ECL@SS
£ 674.75 excl. VAT
/ Each
£ 809.70 incl. VAT
- Delivery usually within ( 3 ) days
