Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Couplings
(798)
Connecting elements
(500)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Couplings
Curved teeth couplings
Accessory/spare part for curved teeth couplings
SKF PHE L150NR SKF FLEXIBLE COUPLING FLECTOR 95MM
SKF PHE L150NR SKF FLEXIBLE COUPLING FLECTOR 95MM
SKF Coupling, Element nitrile standard PHE L Series
References
skf:
PHE L150NR
rubix:
270A3273
ean:
7316572625248
Technical specifications
Type
element
See all Specifications
Product details
Technical specifications
Product details : SKF PHE L150NR SKF FLEXIBLE COUPLING FLECTOR 95MM
Cost effective compact solution for general purpose applications with moderate shock loads and minor vibrations.
Technical specifications
Attributes
Logistic Weight
100
g
Type
element
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.97
excl. VAT
/
Each
£
4.76
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
KTR BOWEX 19 PA PLUG-IN SLEEVE 14 W. KEY AND THREAD
SKF PHE 1070TGHCOVER HORIZONTAL SPLIT COVER
SKF PHE25GCRSB DOUBLE ENGAGE COUPLING HUB
SKF PHE25GCKIT DOUBLE ENGAGE COUPLING KIT
SKF 1150TG HCOVER HORIZONTAL SPLIT COVER
KTR 010481601351 BOWEX 48 FLE-PA FLANGE 135
KTR BOWEX 24 PA PLUG-IN SLEEVE 14 W. KEY AND THREAD
SKF PHE FRC130NR COUPLING ELEMENT
SKF PHE25GCCOVER DOUBLE ENGAGE COUPLING COVER
SKF PHE40-GC-COVER COUPLING COVER
KTR BOWEX 65 FLE-PA FLANGE 31425 DO2953
KTR KTR CPLG SEEVEHUB BOWEX J14 PA-SLEEVE A10
KTR COUPLING SLEEVE BOWEX M28
KTR COUPLING SLEEVE BOWEX M32
KTR KTR COUPLING SLEEVE BOWEX M14 SLEEVE