SKF PHG-SPZ1270 WEDGE BELT


SKF ISO Wedge Belt SPZ Series

References
skf:PHG SPZ1270
rubix:245A8513
ean:7316572581667
brand logo
brand logo
Technical specifications
ProfileSPZ
Pitch length1270 mm
See all Specifications

Product details : SKF PHG-SPZ1270 WEDGE BELT


Pre-tensioned polyester cords for optimal matching. Oil and heat resistant. Fully wrapped, chloroprene impregnated fabric for abrasion resistance.

Technical specifications


Attributes
ProfileSPZ
Pitch length1270 mm
Upper width9.7 mm
Height8 mm
MaterialCR (polychloroprene)
Show UNSPSC/ECL@SS
£ 4.47 excl. VAT
/ Each
£ 5.36 incl. VAT
  • Usually arrives within 14 working days