References
Gates:SPB6700/5V2650 SUPERHC
Rubix:101A8181
Manufacturer :933906700
EAN:5412571080896




Product details : GATES 933906700 SUPER HC V-BELT SPB6700/5V2650
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16.3 mm |
| Pitch length | 6700 mm |
| Interior length | 6640 mm |
| Outer length | 6722 mm |
| Thickness | 13 mm |
| Sheathed | yes |
| Series | super hc |
| Material | cr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 60 °C |
| Minimum Pulley Diameter | 140 mm |
Show UNSPSC/ECL@SS
£ 98.74 excl. VAT
/ Each
£ 118.49 incl. VAT
- Usually arrives within 14 working days
