GATES WEDGEBELTSPZMCOG SPZ630MN SUPERHC MN

SuperHC MN SPZ

See technical informationSee documents

References

Gates:SPZ630MN SUPERHC MN
Rubix:103A1116
Manufacturer :941800630
EAN:5412571108118
brand logo

Technical specifications

Profilespz
Upper width10 mm
Pitch length630 mm
See all Specifications

Documents

Product details : GATES WEDGEBELTSPZMCOG SPZ630MN SUPERHC MN


Cogged beltless V-belt with a narrow profile. The cogging reduces internal heat development. The precision ground straight belt flanks guarantee an even wedge effect and reduce noise. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading.

Strengths

• Suitable for use of idlers.
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.

Technical specifications


Attributes
Profilespz
Upper width10 mm
Pitch length630 mm
Interior length630 mm
Outer length643 mm
Thickness8 mm
Materialcr
£ 6.60 excl. VAT
/ Each
£ 7.92 incl. VAT
  • Usually arrives within 14 working days