References
SKF:PHS 12B-1B32
Rubix:182A2582
EAN:7316572632307


Technical specifications
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 32 |
Product details : SKF SPROCKET PHS-12B-1B32:SKF
SKF sprockets are manufactured to DIN/BS/ISO and ANSI standards. Simplex, duplex and triplex sprockets available from stock in pilot bore and taper bushed. Sprockets 25 teeth and under are hardened as standard.
Technical specifications
Attributes
| Logistic Weight | 1 878 g |
|---|---|
| Chain pitch | 19.05 mm |
| Profile | simplex (1) |
| Number of teeth | 32 |
| ISO code | 12b-1 |
| Material | steel |
| Hub diameter | 95 mm |
| Total width | 40 mm |
Show UNSPSC/ECL@SS
£ 33.65 excl. VAT
/ Each
£ 40.38 incl. VAT
- Delivery usually within ( 3 ) days