Sprocket Pilot Bore Triplex
Chain pitch | 15.875 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 35 |
Chain pitch | 15.875 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 35 |
ISO code | 10B-3 |
Pilot bore diameter | 20 mm |
Pitch diameter | 177.1 mm |
Outer diameter | 184.1 mm |
Material | C45 steel |
Drilling diameter | 20 mm |
Total width | 60 mm |
Crown circle diameter | 184.1 mm |
Usually arrives within 14 working days