MECALINE 894589 P10B1015SS 5SR15SS STAINLESS STEEL BS SIMPLEX PILOT BO
Sprocket Pilot Bore Simplex - Stainless Steel
See technical informationSee documentsReferences
Mecaline:P10B1015SS
Rubix:254A7597
Manufacturer :894589


Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 15 |
Documents
Product details : MECALINE 894589 P10B1015SS 5SR15SS STAINLESS STEEL BS SIMPLEX PILOT BO
These Mecaline sprockets are made from Stainless steel, Simplex version.
Sprocket Pilot Bore 10B1 -15 teeth - Stainless Steel
Strengths
Corrosion resistant
Applications
For use with BS chain products, particularly suited in areas of food production applications.
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 15 |
| ISO code | 10b-1 |
| Material | stainless steel |
| Pilot bore diameter | 12 mm |
| Hub diameter | 57 mm |
| Pitch diameter | 76.36 mm |
| Outer diameter | 83 mm |
| Total width | 30 mm |
Show UNSPSC/ECL@SS
£ 14.97 excl. VAT
/ Each
£ 17.96 incl. VAT
- Usually arrives within 14 working days