FENNER TAPER LOCK BUSH CAST IRON 2012 X 48MM BORE METRIC SERIES
Clamping bush
See technical informationReferences
Fenner:2012X48-FEN
Rubix:406A0500
Manufacturer :029K0048

Product details : FENNER TAPER LOCK BUSH CAST IRON 2012 X 48MM BORE METRIC SERIES
Fenner Taper Lock® bushes are machined in cast iron and steel and are available in a full range of both metric and Imperial bores and keyways. They have the equivalent to a shrink-on fit on uniform load applications and offer complete ease of installation and removal. The special 4-hole feature on Fenner Taper Lock® bushes is a feature for balanced assemblies.
Technical specifications
Attributes
| Taper bush | 2012 |
|---|---|
| Material | cast iron (gg25) |
| Keyway width | 14 mm |
| Torque setting | 30 N.m |
| Bushing length | 31.8 mm |
| Drill hole diameter (inches) | 1.8898 '' |
| Reaming diameter | 48 mm |
| Weight | 404 g |
Show UNSPSC/ECL@SS
£ 84.46 excl. VAT
/ Each
£ 101.35 incl. VAT
- Delivery usually within ( 2 ) days
