SKF PHF TB2012X42MM PHF TB2012X42MM TAPER LOCK BUSH
SKF Taper Bushing TB Series
See technical informationReferences
SKF:PHF TB2012X42MM
Rubix:264A2286
EAN:7316572609187




Product details : SKF PHF TB2012X42MM PHF TB2012X42MM TAPER LOCK BUSH
Designed for quick and easy installation and removal. Slides easily onto the shaft, when tightened has a secure grip on the shaft eliminating slippage and fretting corrosion.
Technical specifications
Attributes
| Logistic Weight | 460 g |
|---|---|
| Taper bush | 2012 |
| Material | cast iron |
| Torque setting | 30 N.m |
| Bushing length | 31.8 mm |
| Reaming diameter | 42 mm |
Show UNSPSC/ECL@SS
£ 7.24 excl. VAT
/ Each
£ 8.69 incl. VAT
- Usually arrives within 14 working days
