References
SMC:RBQC3009
Rubix:2601983
Manufacturer :00014542
EAN:3618036249712

Documents
Product details : SMC RBQC3009 SHOCK ABSORBER
The RBQ shock absorber has a double seal enclosure that consists of a scraper and a rod seal, provides extra insurance against leakage. RBQ has a compact design and an interchangeable damper as an option. The RBQ series shock absorbers are available in five sizes and all withstand an impact speed of 3 m/sec.
Bumper: C (Bumper)
Port Size: M30XP1.5
Stroke: 9mm
Accessory: w/o Stopper Nut
Option: Hex Nut
No Stopper Nut):
Port Size: M30XP1.5
Stroke: 9mm
Accessory: w/o Stopper Nut
Option: Hex Nut
No Stopper Nut):
Technical specifications
Attributes
| Logistic Weight | 182 g |
|---|---|
| Threading | 30 |
Show UNSPSC/ECL@SS
£ 102.47 excl. VAT
/ Each
£ 122.96 incl. VAT
- Delivery usually within ( 4 ) days