LEO S12 WRAFTON ECOVIZ SUPERIOR SLEEVED WAISTCOAT ORANGE 2XL
Sleeved Superior Waistcoat
See technical informationSee documentsReferences
Leo Workwear:S12-O-2XL
Rubix:2576222
EAN:5056082309970

Documents
Product details : LEO S12 WRAFTON ECOVIZ SUPERIOR SLEEVED WAISTCOAT ORANGE 2XL
The Wrafton Superior sleeved Waistcoat has many useful features and a number of storage solutions which make it perfect for a wide range of working environments.
ID pocket
2 front bellowed storage pockets
Double pen pocket with D-ring
Mobile phone pocket
Scooped sides allowing easier access
100% Knitted Polyester
Trim: Grey
Other sizes available
Strengths
•Scooped sides allowing pocket access
•Mobile phone pocket
•Id pocket
•2 front bellowed storage pockets
•Double pen pocket with D Ring
•Mobile phone pocket
•Id pocket
•2 front bellowed storage pockets
•Double pen pocket with D Ring
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 2xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 100% knitted polyester |
Show UNSPSC/ECL@SS
£ 9.30 excl. VAT
/ Each
£ 11.16 incl. VAT
- Usually arrives within 14 working days
