GISS 884409 G-VISION 2 JACKET HIGH VIZ ORANGE SIZE XXL

JACKET G-VISION 2 2 in 1

See technical informationSee documents

References

GISS:884409
Rubix:216A6576
EAN:3660338378355
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications

Colourorange
Size2xl
Class EN204713
See all Specifications

Documents

Product details : GISS 884409 G-VISION 2 JACKET HIGH VIZ ORANGE SIZE XXL


• Zip fastening detachable sleeves.

Strengths

► Fabric:
Oxford 300D 100% polyester polyurethane coated fabric. Weight: 185 g/sqm.
100% polyester black padded lining. Weight: 150 g/sqm. ► Retroreflective fabric:
EN ISO 20471 certified microbeads retroreflective fabric. 25 washing cycles at 40°C (according to ISO 6330 4N).

Applications

STORAGE
To be stored in its original packing in a dry place, sheltered from sunlight.
CLEANING
Cleaning is performed by washing at 40°C.
Chlorination, ironing, dry cleaning and drum drying are not permitted.
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Colourorange
Size2xl
Class EN204713
Main materialpolyester
Secondary colourno secondary color
Grammage185 g/m²
Material100% polyester with polyurethane coating
£ 36.29 excl. VAT
/ Each
£ 43.55 incl. VAT
  • Usually arrives within 14 working days

Colour

Size