LEO S12 WRAFTON ECOVIZ SUPERIOR SLEEVED WAISTCOAT ORANGE L


Sleeved Superior Waistcoat

References
leo workwear:S12-O-L
rubix:2576220
ean:5056082309956
brand logo
brand logo
Technical specifications
ColourOrange
SizeL
Class EN204713
See all Specifications

Product details : LEO S12 WRAFTON ECOVIZ SUPERIOR SLEEVED WAISTCOAT ORANGE L


The Wrafton Superior sleeved Waistcoat has many useful features and a number of storage solutions which make it perfect for a wide range of working environments. ID pocket 2 front bellowed storage pockets Double pen pocket with D-ring Mobile phone pocket Scooped sides allowing easier access 100% Knitted Polyester Trim: Grey Other sizes available

Strengths

•Scooped sides allowing pocket access
•Mobile phone pocket
•Id pocket
•2 front bellowed storage pockets
•Double pen pocket with D Ring

Technical specifications


Attributes
ColourOrange
SizeL
Class EN204713
Main materialPolyester
Secondary colourOther
Material100% Knitted Polyester
Show UNSPSC/ECL@SS
£ 9.25 excl. VAT
/ Each
£ 11.10 incl. VAT
  • Usually arrives within 14 working days