FESTO 195584 ROD EYE CRSGS-M16X1,5


CRSGS rod eye

References
festo:CRSGS-M16X1,5
rubix:118A2721
manufacturer :195584
ean:4052568158163

Product details : FESTO 195584 ROD EYE CRSGS-M16X1,5


Rod eye CRSGS-M16X1,5 With Hexagonal Nut, for spherical swivelling cylinder Mounting (piston rod side) as per DIN ISO 8139. Size=M16x1,5, Corrosion resistance classification CRC=4, Ambient temperature=-40 - 150 °C, Product weight=259 g, Materials note=Conforms to RoHS

Technical specifications


Attributes
Logistics dimensions (L x W x H)55x35x35 mm
Logistic Weight245,9 g
TypeRod Eye
Connection 1M16x1,5
Show UNSPSC/ECL@SS
£ 161.20 excl. VAT
/ Each
£ 193.44 incl. VAT
  • Delivery usually within ( 2 ) days