References
Festo:SLG-S-18-600
Rubix:133A5588
Manufacturer :525699
EAN:4052568162030

Documents
Product details : FESTO 525699 PROFILE STRIP SLG-S-18-600
Mounting rail SLG-S-18-600 For intermediate Position Module with linear drive SLG Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=699 g, Mounting type=With through-hole and dowel pin
Technical specifications
Attributes
| Logistic Weight | 725 g |
|---|---|
| Type | mounting rail for slg, dgc linear actuators |
Show UNSPSC/ECL@SS
£ 202.19 excl. VAT
/ Each
£ 242.63 incl. VAT
- Delivery usually within ( 16 ) days