References
Festo:SLG-S-18-300
Rubix:117A0581
Manufacturer :525696
EAN:4052568162009

Documents
Product details : FESTO 525696 PROFILE STRIP SLG-S-18-300
Mounting rail SLG-S-18-300 For intermediate Position Module with linear drive SLG Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=427 g, Mounting type=With through-hole and dowel pin
Technical specifications
Attributes
| Logistic Weight | 441 g |
|---|---|
| Type | profile rail for slg and dgc linear drives |
Show UNSPSC/ECL@SS
£ 130.93 excl. VAT
/ Each
£ 157.12 incl. VAT
- Delivery usually within ( 16 ) days