FESTO 1909185 ADAPTER KIT

DHAA adapter kit

See technical informationSee documents
References
Festo:DHAA-D-H2-32-Q11-35
Rubix:390A7191
Manufacturer :1909185
EAN:4052568249250
DHAA-D-H2-32-Q11-35 Adapter kit
Technical specifications
Typeadapter kit for drives
Documents

Product details : FESTO 1909185 ADAPTER KIT


Adapter kit DHAA-D-H2-32-Q11-35 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-D-H2-32-Q11-35 Installation position=any, Corrosion resistance class KBK=2, Attachment type=(* with clearance hole and screw, * with centering sleeve), Material note=RoHS compliant, Material information adapter plate=(* Aluminium, * anodized)

Technical specifications


Attributes
Typeadapter kit for drives
Show UNSPSC/ECL@SS
£ 96.68 excl. VAT
/ Each
£ 116.02 incl. VAT
  • Delivery usually within ( 10 ) days