References
Festo:EASC-S1-33-430-S
Rubix:391A0616
Manufacturer :562733
EAN:4052568209575

Documents
Product details : FESTO 562733 COVERING KIT
Covering kit EASC-S1-33-430-S suitable for EGSK electrical slide. Size=33, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=454 g
Cover kit EASC-S1-33-430-S for covering the axis profile open at the top. Size=33, Mounting position=any, Corrosion resistance class KBK=2, Ambient temperature=-10 - 60 °C, Product weight=454 g
Technical specifications
Attributes
| Logistic Weight | 750 g |
|---|---|
| Type | cover easc |
Show UNSPSC/ECL@SS
£ 128.29 excl. VAT
/ Each
£ 153.95 incl. VAT
- Delivery usually within ( 11 ) days