DORMER 12MM AUTO LOCK SHR END MI C35312.0


Slot Drill

References
dormer:C35312.0
rubix:1070120
ean:7320760573105
Slot Drill 12.00 mm DIN 327D
brand logo
Technical specifications
Diameter12 mm
Height0.67 mm
Type of tailWELDON
See all Specifications

Product details : DORMER 12MM AUTO LOCK SHR END MI C35312.0


HSS-E-PM Extra short key-way cutter with weld-on shaft PRIMAX DIN 327D N 30° Super-G coated 3-cutter for steel <1200 N/mm². Cast iron. Titanium and nickel alloys <900 N/mm² and copper alloys.

Strengths

Alcrona coating
N mill Type
Slotting, ramping, Diving mill direction
Din 327 D mill standard

Applications

• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• nickel alloy (<270 HB >900 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)

Technical specifications


Attributes
Diameter12 mm
Height0.67 mm
Type of tailWELDON
Tail diameter12 mm
Number of teeth3
Total length73 mm
Body materialCobalt variants
Machining materialSteel, cast iron, titanium, nickel and copper alloys
Capacity length27.5 mm
Cutting angle30 °
Show UNSPSC/ECL@SS
£ 66.97 excl. VAT
/ Each
£ 80.36 incl. VAT
  • Usually arrives within 14 working days