References
Kärcher:6.900-385.0
Rubix:80031029
Manufacturer :6.900-385.0
EAN:4002667007756

Product details : KARCHER 6900-3850 NOZZLE 6.900.385.0
Synthetic crevice nozzle (DN 35) for vacuuming in grooves and corners. Length: 210 mm.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 205x39x39 mm |
|---|---|
| Logistic Weight | 32 g |
| Type | slot nozzle dn35 - lg 210mm |
| Diameter | 35 mm |
Show UNSPSC/ECL@SS
£ 4.62 excl. VAT
/ Each
£ 5.54 incl. VAT
- Usually arrives within 14 working days
