KARCHER 6.906-240.0 CREVILE NOZZLE DN35-NT45-1 TACT HOOVER PRO
Slot nozzle DN 35
See technical informationReferences
Kärcher:6.906-240.0
Rubix:80125078
Manufacturer :6.906-240.0
EAN:4002667635041



Product details : KARCHER 6.906-240.0 CREVILE NOZZLE DN35-NT45-1 TACT HOOVER PRO
Synthetic crevice nozzle (DN 35) for vacuuming in grooves and corners. Length: 210 mm.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 250x40x40 mm |
|---|---|
| Logistic Weight | 44 g |
| Type | slot nozzle dn35 |
| Diameter | 35 mm |
Show UNSPSC/ECL@SS
£ 4.60 excl. VAT
/ Each
£ 5.52 incl. VAT
- Usually arrives within 14 working days
