References
Kärcher:6.900-922.0
Rubix:204A2937
Manufacturer :6.900-922.0
EAN:4002667273724

Product details : 6.900-922.0 KARCHER CREVICE NOZZLE 500MM
Synthetic crevice nozzle (DN 35) for vacuuming in grooves and corners. Length: 210 mm.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 500x100x35 mm |
|---|---|
| Logistic Weight | 448 g |
| Type | metal crevice nozzle 500mm dn35 |
| Diameter | 35 mm |
Show UNSPSC/ECL@SS
£ 65.60 excl. VAT
/ Each
£ 78.72 incl. VAT
- Usually arrives within 14 working days
