3M 20339 SUPER VACUUM SWIVEL HOSE FITTING ADAPTOR 25.4MM
Suction hose connection for 3M sander, 25.4 x 25.4 mm, push-fit, external thread
See technical informationReferences
3M:20339
Rubix:4518047
Manufacturer :7000032134
EAN:0051141203393

Product details : 3M 20339 SUPER VACUUM SWIVEL HOSE FITTING ADAPTOR 25.4MM
Adapter for connecting the 1" suction hose to a sander
Technical specifications
Attributes
| Package weight | 55,6 g |
|---|---|
| Type | connection |
Show UNSPSC/ECL@SS
£ 9.72 excl. VAT
/ Each
£ 11.66 incl. VAT
- In stock: Next day delivery