Slotting Cutter
Diameter | 160 mm |
---|---|
Total length | 50 mm |
Number of teeth | 6 |
Diameter | 160 mm |
---|---|
Total length | 50 mm |
Number of teeth | 6 |
Tail diameter | 160 mm |
Type of tail | Round |
Machining material | Steel;Stainless Steel;Cast Iron;Non-Ferrous Metal;Special Alloy;Others |
Usually arrives within 14 working days