Solid Carbide End Mill
Diameter | 6 mm |
---|---|
Total length | 66 mm |
Length of cut | 18 mm |
Diameter | 6 mm |
---|---|
Total length | 66 mm |
Length of cut | 18 mm |
Angle of helix | 35.5 ° |
Machining material | Steel;Stainless Steel;Cast Iron;Metal;Alloy |
Type | Solid Carbide End Mill |
Coating | AlCrN |
Body material | Carbide |
Usually arrives within 14 working days