References
Festo:SMB-8-FENG-32/40
Rubix:133A9675
Manufacturer :175705
EAN:4052568014285

Documents
Product details : FESTO 175705 MOUNTING KIT SMB-8-FENG-32/40
Mounting kit SMB-8-FENG-32/40 suitable for Proximity sensors SME-8 and SMT-8. Size=8, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39x27x48 mm |
|---|---|
| Logistic Weight | 13 g |
| Type | mounting kit for cylinder switches and sensors |
Show UNSPSC/ECL@SS
£ 8.76 excl. VAT
/ Each
£ 10.51 incl. VAT
- Delivery usually within ( 16 ) days