FESTO 560683 AXIAL KIT

EAMM axial kit

See technical informationSee documents

References

Festo:EAMM-A-L48-87A
Rubix:390A9915
Manufacturer :560683
EAN:4052568207441
EAMM-A-L48-87A Axial kit

Technical specifications

Typeaxial kit eamm
See all Specifications

Documents

Product details : FESTO 560683 AXIAL KIT


Axial kit EAMM-A-L48-87A Size=80, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Axial kit EAMM-A-L48-87A suitable for electric drives. Installation position=any, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %, Degree of protection=IP40, Ambient temperature=-10 - 60 °C

Technical specifications


Attributes
Logistic Weight692,73 g
Typeaxial kit eamm
£ 142.10 excl. VAT
/ Each
£ 170.52 incl. VAT
  • Delivery usually within ( 10 ) days