References
Festo:SMBR-8-40
Rubix:120A0199
Manufacturer :175098
EAN:4052568014247

Documents
Product details : FESTO 175098 MOUNTING KIT SMBR-8-40
Mounting kit SMBR-8-40 For Mounting Proximity switches SME-8, SMT-8. Size=8, Materials note=Conforms to RoHS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x10x75 mm |
|---|---|
| Logistic Weight | 9,14 g |
| Type | mounting kit |
| Connection 1 | 40 mm |
Show UNSPSC/ECL@SS
£ 5.49 excl. VAT
/ Each
£ 6.59 incl. VAT
- Delivery usually within ( 2 ) days