References
Festo:EASC-S1-46-300
Rubix:391A0623
Manufacturer :562725
EAN:4052568209490

Documents
Product details : FESTO 562725 COVERING KIT
Covering kit EASC-S1-46-300 suitable for EGSK electrical slide. Size=46, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=965 g
Cover kit EASC-S1-46-300 for covering the axis profile open at the top. Size=46, Mounting position=any, Corrosion resistance class KBK=2, Ambient temperature=-10 - 60 °C, Product weight=965 g
Technical specifications
Attributes
| Logistic Weight | 1114 g |
|---|---|
| Type | easc cover |
Show UNSPSC/ECL@SS
£ 146.07 excl. VAT
/ Each
£ 175.28 incl. VAT
- Delivery usually within ( 2 ) days