FESTO 537806 MOUNTING SMBZ-8-32/100


SMBZ Fastening

References
festo:SMBZ-8-32/100
rubix:123A1452
manufacturer :537806
ean:4052568049553
SMBZ-8-32/100 Mounting
brand logo
Technical specifications
TypeMounting Kit
See all Specifications

Product details : FESTO 537806 MOUNTING SMBZ-8-32/100


Mounting SMBZ-8-32/100 For attaching Proximity switches with type 8 slot to cylinders with tie rod. Size=8, Design=For tie rod, Corrosion resistance classification CRC=2, Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Materials information, housing=(* Wrought Aluminium alloy, * Anodised)

Technical specifications


Attributes
Logistics dimensions (L x W x H)32x33x35 mm
Logistic Weight14,94 g
TypeMounting Kit
Connection 1100 mm
Show UNSPSC/ECL@SS
£ 9.27 excl. VAT
/ Each
£ 11.12 incl. VAT
  • Delivery usually within ( 2 ) days