SMC SY5140-5MZ-Q 5 PORT SOLENOID VALVE
SMC 5 Port Solenoid Valve
See technical informationSee documentsReferences
SMC:SY5140-5MZ-Q
Rubix:112A7354

Documents
Product details : SMC SY5140-5MZ-Q 5 PORT SOLENOID VALVE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Type of coupling | m plug connector |
| Voltage | 24 V |
| Connection | m plug connector with lead wire 0.3 m |
| Max. Operation temperature | 50 °C |
| Max. service pressure | 7 bar |
Show UNSPSC/ECL@SS
£ 55.04 excl. VAT
/ Each
£ 66.05 incl. VAT
- Delivery usually within ( 34 ) days