FESTO 8023573 SOLENOID VALVE

VMPA valve

See technical informationSee documents

References

Festo:VMPA14-M1H-NS-S-G1/8-PI
Rubix:391A8186
Manufacturer :8023573
EAN:4052568278847
brand logo

Technical specifications

Type2x 3/2-way solenoid valve, normally open, monostable (pilot actuated, piston gate valve)
Type of couplingg1/8
Body materialaluminium
See all Specifications

Documents

Product details : FESTO 8023573 SOLENOID VALVE


solenoid valve VMPA14-M1H-NS-S-G1/8-PI Valve function=2x3/2 open, monostable, Type of actuation=electrical, Valve size=14 mm, Standard nominal flow rate=460 l/min, Operating pressure=-0,9 - 8 bar
Solenoid valve

Technical specifications


Attributes
Type2x 3/2-way solenoid valve, normally open, monostable (pilot actuated, piston gate valve)
Type of couplingg1/8
Body materialaluminium
Voltage24 V
Connectiong1/8
Min. Operation temperature-5 °C
Max. Operation temperature50 °C
Min. service pressure -0.9 bar
Max. service pressure8 bar
  • Delivery usually within ( 16 ) days