SMC KQL06-U01 FITTING


SMC Pneumatic Elbow Threaded-to-Tube Adapter

References
smc:00054177
rubix:114A4104
brand logo
brand logo
Technical specifications

Product details : SMC KQL06-U01 FITTING


Unithread fittings suitable for use with vacuum and positive pressures. Unique thread concept allows compatibility with parallel and taper female thread types (Rc, Rp, G, NPT, NPTF, BSP, BSTP). The universal thread form cuts down screwing-in time by more than 60% and creates excellent accessibility in confined space. Uniform height improves appearance and resistance to air flow minimised

Strengths

No thread sealant required
Wide range of applicable tube systems in nylon, soft nylon and polyurethane
Maximum operating pressure 10 bar
Operating vacuum pressure 10 Torr (absolute), (-50mm Hg gauge)
Proof pressure 30 bar
Ambient fluid temperature 0 to +60°C

Technical specifications


Attributes
MaterialPBT
Connection 26
Show UNSPSC/ECL@SS
£ 3.30 excl. VAT
/ Each
£ 3.96 incl. VAT
  • Delivery usually within ( 29 ) days