FESTO 578397 PUSH-IN T-FITTING NPQH-T-G14-Q10-P10
Push-In T-Fitting
See technical informationSee documentsReferences
Festo:NPQH-T-G14-Q10-P10
Rubix:115A9830
Manufacturer :578397
EAN:4052568061005

Technical specifications
| Material | brass / fpm / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/4 |
Documents
Product details : FESTO 578397 PUSH-IN T-FITTING NPQH-T-G14-Q10-P10
Push-in T-fitting NPQH-T-G14-Q10-P10 Size=Standard, Nominal size=8,5 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 45,6 g |
|---|---|
| Material | brass / fpm / high alloy stainless steel |
| Connection 1 | g 1/4 |
| Profile | standard |
| Connection 2 | 10 |
Show UNSPSC/ECL@SS
£ 83.00 excl. VAT
/ 10 pieces
£ 99.60 incl. VAT
- Delivery usually within ( 2 ) days