SNAPLOCK 3/4 PART D316 SS D075-SS


Snaplock® Snaplock Female Coupler with Female BSP Thread 316 S/S

References
action sealtite:D075-SS
rubix:128A8667
brand logo
brand logo
Technical specifications
TypePart D Coupler with Female Thread BSP
ModelD075
Material316 Stainless Steel

Product details : SNAPLOCK 3/4 PART D316 SS D075-SS


Strengths

Straight-through coupling
Simple & versatile
No tools required

Applications

For pipe, hose, tubing and tanks conveying liquids and powders, including cooling water, fuels, chemicals, cosmetics, foodstuffs, offshore, pumps, adhesives, dyes, pharmaceuticals, pellets and many more.

Technical specifications


Attributes
TypePart D Coupler with Female Thread BSP
ModelD075
Material316 Stainless Steel
Show UNSPSC/ECL@SS
£ 12.78 excl. VAT
/ Each
£ 15.34 incl. VAT
  • In stock: Next day delivery