References
Festo:EAMM-A-N38-70A
Rubix:218A3686
Manufacturer :1202331
EAN:4052568228477

Documents
Product details : FESTO 1202331 AXIAL KIT EAMM-A-N38-70A
Axial kit EAMM-A-N38-70A Size=70, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Technical specifications
Attributes
| Logistic Weight | 538 g |
|---|---|
| Type | axial kit eamm |
Show UNSPSC/ECL@SS
£ 209.61 excl. VAT
/ Each
£ 251.53 incl. VAT
- Delivery usually within ( 6 ) days