References
Festo:HNC-40
Rubix:118A2882
Manufacturer :174370
EAN:4052568013882

Documents
Product details : FESTO 174370 FOOT MOUNTING HNC-40
Foot Mounting HNC-40 Size=40, Based on the standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Conforms to standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x32x45 mm |
|---|---|
| Logistic Weight | 182,57 g |
| Type | foot mounting |
| Connection 1 | 40 mm |
Show UNSPSC/ECL@SS
£ 15.11 excl. VAT
/ Each
£ 18.13 incl. VAT
- Delivery usually within ( 2 ) days