FESTO 152597 SWIVEL FLANGE SNG-160


SNG Swivel Flange

References
festo:SNG-160
rubix:123A8626
manufacturer :152597
ean:4052568010867
SNG-160 Swivel flange
brand logo
Technical specifications
TypeSwivel Flange
See all Specifications

Product details : FESTO 152597 SWIVEL FLANGE SNG-160


Swivel flange SNG-160 Suitable clevis foot LSNG, LSNSG. Size=160, Based on the standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=3285 g

Technical specifications


Attributes
Logistics dimensions (L x W x H)190x113x190 mm
Logistic Weight3285 g
TypeSwivel Flange
Show UNSPSC/ECL@SS
£ 217.37 excl. VAT
/ Each
£ 260.84 incl. VAT
  • Delivery usually within ( 2 ) days